Motion
03037

3M
03037

Sandpaper - Aluminum Oxide Material, 9 in Long, 3-2/3 in Wide, 320 Grit, 6
Mi Item #14727550
MFR #03037
Price$3.21/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03037

Sandpaper - Aluminum Oxide Material, 9 in Long, 3-2/3 in Wide, 320 Grit, 6
Mi Item #14727550
MFR #03037

Mfr description
7100282091 3M SANDPAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/pk

Specifications

Dimensions

  • Overall Length
    9.0000 in, 228.60 mm
  • Overall Width
    3.6670 in, 93.13 mm
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Auto Body
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    320
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7100282091
  • Material
    Aluminum Oxide
  • Number of Sheets
    6
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)