Motion
311+

3M
311+

Tape - No, Clear Color, 40 in/lb Tensile Strength, 2-13/16 in Width, 999.563 yd Length
Mi Item #14727563
MFR #311+
Price$121.81/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311+

Tape - No, Clear Color, 40 in/lb Tensile Strength, 2-13/16 in Width, 999.563 yd Length
Mi Item #14727563
MFR #311+

Mfr description
7100253862 SCOTCH HIGH TACK BOX SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.81/rl

Specifications

Dimensions

  • Length
    999.563 yd
  • Roll Length
    999.563 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    40 in/lb
  • Thickness
    2.05 mil
  • Width
    2-13/16 in

Details

  • Additional Details
    Adhesive Type, Acrylic, Backing Material, Polypropylene Film, Core Size, 76.2 mm, 3 in
  • Adhesive Material
    Acrylic
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident, Great for permanent mending, holding and splicing
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    125 %
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    311+
  • Shape
    Roll
  • Tape Type
    Packaging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)