Motion
16G-12FJXSP

GATES RUBBER CO
16G-12FJXSP

Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #14728415
MFR #16G-12FJXSP
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G-12FJXSP

Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #14728415
MFR #16G-12FJXSP

Mfr description
16G-12FJXSP 7103-10375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    1.0625 in
  • End 2 Size
    1.0000 in
  • End Size/Type
    #12 JIC 37° Flare
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    1.7800 in, 45.29 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.0200 in
  • SAE Size
    -16
  • Size
    1.0625 in
  • Thread Size
    1-1/16-12
  • Weight
    1.04 lbs
  • Width
    1.4200 in

Details

  • Additional Details
    Bite-the-wire design, Full-Torque Nut technology, C-insert concentric seal, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female JIC 37 °Swivel
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25170-1612
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)