Motion
MONO3-7
Master Black Boots - Safety Rangers - Mens Size 7 (US)
Mi Item #14755505
MFR #MONO3-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Black Boots - Safety Rangers - Mens Size 7 (US)
Mi Item #14755505
MFR #MONO3-7

Mfr description
MONO3-7 BOOT HEAVY DUTY OIL GAS
  • UPPER - Full grain leather (2 to 2.2mm thick), water and oil repellent, strong, supple and long lasting - all our leathers are selected with great care. Tongue with waterproof gussets to prevent dust and liquids from entering.
  • LARGE PROTECTIVE TOE CAP - Fiberglass (10% lighter than steel with superior strength), athermic & non-magnetic. Comfort skirt: plastic extension to avoid feeling the toe cap when bending the foot.
  • ANTI-PUNCTURE SOLE - Kevlar textile, non-magnetic, athermic (non-conductive of heat and cold), sewn directly onto the upper and covering 100% of the sole of the foot for complete protection Ultra-light, soft, and flexible. Does not interfere with the natural rolling of the foot.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    7

Details

  • Additional Details
    Safety rangers made in France, in the historical family factory Gaston MILLE, with industrial know-how that the 5th generation defends. Now after more than a century of experience in the footwear business, this production is manufactured in the historic family-run Gaston MILLE factory, with industrial craftsmanship handed down through five generations. The brand's footwear is renowned for combining safety, comfort, quality and robustness with industry-specific requirements. It is worn by workers in logistics, construction and industry as well as by workers in specific environments such as building. 1912® is committed to the craftsmanship of French industry and the values of Made in France.
  • Application
    Outdoor, construction, agriculture, green spaces, extreme and difficult conditions, risky industrial environments (mines), special hazards, heavy industry (oil platform), harsh outdoor environments (specific soils, metal chips, ballast, glass...)
  • Color
    Black
  • Manufacturer Product Page
  • Outsole Material
    Nitrile rubber
  • Protection Features
    Antistatic shoe, energy absorption in the heel region, fuel oil resistant sole, water penetration resistant, water absorption resistant, penetration resistant sole, insulation of the sole against heat, insulation of the sole against cold, grip on ladders, heat resistant outsole to contact heat (300°C during 1mn), and high-performance grip outsole.
  • Slip Resistance Features
    Yes
  • Toe Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)