Specifications
Dimensions
- Men'S Size9
Details
- Additional DetailsSafety rangers made in France, in the historical family factory Gaston MILLE, with industrial know-how that the 5th generation defends. Now after more than a century of experience in the footwear business, this production is manufactured in the historic family-run Gaston MILLE factory, with industrial craftsmanship handed down through five generations. The brand's footwear is renowned for combining safety, comfort, quality and robustness with industry-specific requirements. It is worn by workers in logistics, construction and industry as well as by workers in specific environments such as building. 1912® is committed to the craftsmanship of French industry and the values of Made in France.
- ApplicationOutdoor, construction, agriculture, green spaces, extreme and difficult conditions, risky industrial environments (mines), special hazards, heavy industry (oil platform), harsh outdoor environments (specific soils, metal chips, ballast, glass...)
- ColorBlack
- Manufacturer Product Page
- Outsole MaterialNitrile rubber
- Protection FeaturesAntistatic shoe, energy absorption in the heel region, fuel oil resistant sole, water penetration resistant, water absorption resistant, penetration resistant sole, insulation of the sole against heat, insulation of the sole against cold, grip on ladders, heat resistant outsole to contact heat (300°C during 1mn), and high-performance grip outsole.
- Slip Resistance FeaturesYes
- Toe ProtectionYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)