Motion
MONO3-10

Gaston Mille
MONO3-10

Master Black Boots - Safety Rangers - Mens Size 10 (US)
MI ITEM #14755508
MFR #MONO3-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gaston Mille
MONO3-10

Master Black Boots - Safety Rangers - Mens Size 10 (US)
MI ITEM #14755508
MFR #MONO3-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MONO3-10 Boot Heavy duty Oil Gas
  • UPPER - Full grain leather (2 to 2.2mm thick), water and oil repellent, strong, supple and long lasting - all our leathers are selected with great care. Tongue with waterproof gussets to prevent dust and liquids from entering.
  • LARGE PROTECTIVE TOE CAP - Fiberglass (10% lighter than steel with superior strength), athermic & non-magnetic. Comfort skirt: plastic extension to avoid feeling the toe cap when bending the foot.
  • ANTI-PUNCTURE SOLE - Kevlar textile, non-magnetic, athermic (non-conductive of heat and cold), sewn directly onto the upper and covering 100% of the sole of the foot for complete protection Ultra-light, soft, and flexible. Does not interfere with the natural rolling of the foot.
  • LINING - Coolmax, 3D mesh textile with fast evaporation, allowing to feel drier and cooler, with temperature regulation. Good resistance to abrasion.
  • REMOVABLE & ANATOMICAL INSOLE - Mille Soft®, ultra thick PU foam (1.5 cm) for optimum comfort, ergonomic, moisture absorption, good breathability, anti-abrasion and anti-fungal, washable at 30°C.
  • EXTRA-LARGE STUDDED OUTSOLE - PU/Nitrile rubber - excellent shock absorb + grip on all types of ground, optimal stability, abrasion resistance of external toe cap reinforcements (stone guard).
  • CLOSURE - Laces + zip for a faster and easier removal of the shoes.

Specifications

  • Application
    Outdoor, construction, agriculture, green spaces, extreme and difficult conditions, risky industrial environments (mines), special hazards, heavy industry (oil platform), harsh outdoor environments (specific soils, metal chips, ballast, glass...)
  • Protection Features
    Antistatic shoe, energy absorption in the heel region, fuel oil resistant sole, water penetration resistant, water absorption resistant, penetration resistant sole, insulation of the sole against heat, insulation of the sole against cold, grip on ladders, heat resistant outsole to contact heat (300°C during 1mn), and high-performance grip outsole.
  • Men'S Size
    10
  • Color
    Black
  • Toe Protection
    Yes
  • Outsole Material
    Nitrile rubber
  • Slip Resistance Features
    Yes
  • Manufacturer Product Page
  • Additional Details
    Safety rangers made in France, in the historical family factory Gaston MILLE, with industrial know-how that the 5th generation defends. Now after more than a century of experience in the footwear business, this production is manufactured in the historic family-run Gaston MILLE factory, with industrial craftsmanship handed down through five generations. The brand's footwear is renowned for combining safety, comfort, quality and robustness with industry-specific requirements. It is worn by workers in logistics, construction and industry as well as by workers in specific environments such as building. 1912® is committed to the craftsmanship of French industry and the values of Made in France.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought