Motion
PHNO3-12

Gaston Mille
PHNO3-12

Hot Pepper - Safety Boots - Mens Size 12 (US)
MI ITEM #14755518
MFR #PHNO3-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gaston Mille
PHNO3-12

Hot Pepper - Safety Boots - Mens Size 12 (US)
MI ITEM #14755518
MFR #PHNO3-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHNO3-12 Construction boot PU/PU SRC FO
  • UPPER - Full grain leather (2 to 2.2mm thick), water and oil repellent, strong, supple, and long lasting - all our leathers are selected with great care.
  • LARGE PROTECTIVE TOE CAP - Fiberglass (10% lighter than steel with superior strength), thermic & non-magnetic. Comfort skirt: plastic extension to avoid feeling the toe cap when bending the foot.
  • ANTI-PUNCTURE SOLE - Kevlar textile, non-magnetic, thermic (non-conductive of heat and cold), sewn directly onto the upper and covering 100% of the sole of the foot for complete protection.
  • LINING - Sanitized lining: The Sanitized hygiene function protects from the formation of fungi and provides long-lasting protection.
  • REMOVABLE & ANATOMICAL INSOLE - Mille Soft®, ultra thick PU foam (1.5 cm) for optimum comfort, ergonomic, moisture absorption, good breathability, anti-abrasion and anti-fungal, washable at 30°C.
  • EXTRA-LARGE STUDDED OUTSOLE - PU/PU: excellent shock absorption + grip on all types of ground, optimal stability, abrasion resistance of external toe cap reinforcements (stone guard).
  • METAL FREE - Without metal & non-magnetic (no interference with metal detectors).

Specifications

  • Application
    Outdoor, construction, agriculture, green spaces, extreme and difficult conditions, risky industrial environments (mines), special hazards, heavy industry (oil platform), harsh outdoor environments (specific soils, metal chips, ballast, glass...)
  • Protection Features
    Safety toe-cap, antistatic shoe, energy absorption in the heel region, ankle protection, fuel oil resistant sole, water penetration resistant, water absorption resistant, penetration resistant sole, insulation of the sole against heat, insulation of the sole against cold, grip on ladders, and high-performance grip outsole.
  • Men'S Size
    12
  • Color
    Black / Gray
  • Toe Protection
    Yes
  • Outsole Material
    Polyurethane
  • Slip Resistance Features
    Yes
  • Manufacturer Product Page
  • Additional Details
    Safety boots made in France, in the historical family factory Gaston MILLE, with industrial know-how that the 5th generation defends. Now after more than a century of experience in the footwear business, this production is manufactured in the historic family-run Gaston MILLE factory, with industrial craftsmanship handed down through five generations. The brand's footwear is renowned for combining safety, comfort, quality and robustness with industry-specific requirements. It is worn by workers in logistics, construction and industry as well as by workers in specific environments. 1912 is committed to the craftsmanship of French industry and the values of Made in France.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought