Motion
PHMM3-7
Hot Cumin Millemeta - Metatarsal Protection Safety Boots - Mens Size 7 (US)
MI ITEM #14755521
MFR #PHMM3-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Cumin Millemeta - Metatarsal Protection Safety Boots - Mens Size 7 (US)
MI ITEM #14755521
MFR #PHMM3-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHMM3-7 Construction boot
  • UPPER - Full grain leather (2 to 2.2mm thick), water and oil repellent, strong, supple, and long lasting - all our leathers are selected with great care.
  • MilleMeta: metatarsal protection - Thin, soft, and flexible with a light safety plate integrated into the tongue. The safety plate follows the shape of the instep to protect against impacts from heavy objects and returns to its initial shape after each impact that it absorbs.
  • PROTECTIVE TOE CAP - Fiberglass (10% lighter than steel with superior strength), thermic & non-magnetic. Comfort skirt: plastic extension to avoid feeling the toe cap when bending the foot.
  • ANTI-PUNCTURE SOLE - Kevlar textile, non-magnetic, thermic (non-conductive of heat and cold), sewn directly onto the upper and covering 100% of the sole of the foot for complete protection.
  • LINING - Sanitized lining: The Sanitized hygiene function protects from the formation of fungi and provides long-lasting protection.
  • XTRA-LARGE STUDDED OUTSOLE - PU/PU: excellent shock absorb + grip on all types of ground, optimal stability, abrasion resistance of external toe cap reinforcements (stone guard).
  • METAL FREE - Without metal and non-magnetic (no interference with metal detectors).

Specifications

  • Application
    Outdoor, construction, agriculture, green spaces, extreme and difficult conditions, risky industrial environments (mines), special hazards, heavy industry (oil platform), harsh outdoor environments (specific soils, metal chips, ballast, glass...)
  • Protection Features
    Safety toe-cap, antistatic shoe, energy absorption in the heel region, ankle protection, fuel oil resistant sole, water penetration resistant, water absorption resistant, penetration resistant sole, insulation of the sole against heat, insulation of the sole against cold, grip on ladders, and high-performance grip outsole.
  • Men'S Size
    7
  • Color
    Brown / Black / Gray
  • Toe Protection
    Yes
  • Outsole Material
    Polyurethane
  • Slip Resistance Features
    Yes
  • Manufacturer Product Page
  • Additional Details
    Safety boots made in France, in the historical family factory Gaston MILLE, with industrial know-how that the 5th generation defends. Now after more than a century of experience in the footwear business, this production is manufactured in the historic family-run Gaston MILLE factory, with industrial craftsmanship handed down through five generations. The brand's footwear is renowned for combining safety, comfort, quality and robustness with industry-specific requirements. It is worn by workers in logistics, construction and industry as well as by workers in specific environments. 1912 is committed to the craftsmanship of French industry and the values of Made in France.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought