Motion
AONO3-6
Atna Top Boots - Rangers for Welders - Mens Size 6 (US)
MI ITEM #14755537
MFR #AONO3-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Atna Top Boots - Rangers for Welders - Mens Size 6 (US)
MI ITEM #14755537
MFR #AONO3-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AONO3-6 Welder boot; HRO up 572F;
  • UPPERFull grain leather (2 to 2.2mm thick), water and oil repellent, strong, supple and long lasting - all our leathers are selected with great care.
  • LARGE PROTECTIVE TOE CAPFiberglass (10% lighter than steel with superior strength), athermic & non-magnetic. Comfort skirt: plastic extension to avoid feeling the toe cap when bending the foot.
  • ANTI-PUNCTURE SOLEKevlar textile, non-magnetic, athermic (non-conductive of heat and cold), sewn directly onto the upper and covering 100% of the sole of the foot for complete protectionUltra-light, soft and flexible - does not interfere with the natural rolling of the foot.
  • LININGSanitized lining - the Sanitized hygiene function protects from the formation of fungi and provides long-lasting protection
  • REMOVABLE & ANATOMICAL INSOLEMille Soft, ultra thick PU foam (1.5 cm) for optimum comfort, ergonomic, moisture absorption, good breathability, anti-abrasion and anti-fungal, washable at 30°C.
  • EXTRA-LARGE STUDDED OUTSOLEPU/Nitrile - excellent shock absorb + grip on all types of ground, optimal stability, abrasion resistance of external toe cap reinforcements (stone guard)

Specifications

  • Application
    Extreme and difficult conditions, hot and risky industrial environments (steel industry), extreme and difficult conditions, risky industrial environments (mines), special hazards, heavy industry (foundry), harsh outdoor environments (specific soils, metal chips, ballast, glass...)
  • Protection Features
    Flame Resistant, safety toecap, penetration-resistant midsole, anti-static shoe, fuel oil resistant sole, water penetration resistant, water absorption resistant, heat insulation, molten metal splash protection, slip Resistant outsole, and shock absorption.
  • Men'S Size
    6
  • Color
    Black / Orange
  • Toe Protection
    Yes
  • Outsole Material
    Nitrile rubber
  • Slip Resistance Features
    Yes
  • Manufacturer Product Page
  • Additional Details
    Safety shoes made in France, in the historical family factory Gaston MILLE, with industrial know-how that the 5th generation defends. Now after more than a century of experience in the footwear business, this production is manufactured in the historic family-run Gaston MILLE factory, with industrial craftsmanship handed down through five generations. The brand's footwear is renowned for combining safety, comfort, quality and robustness with industry-specific requirements. It is worn by workers in foundry and steel industry as well as by workers in specific environments such as hot environments. 1912® is committed to the craftsmanship of French industry and the values of Made in France.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought