Overview
Mfr description
SNBM3-9 Rubber workboot, HRO up 572F,
- Rubber & PU2D (high abrasion resistance) + DonutSystem insert.
- Adherence & control : solid grip on any kind of surfaces.
- Textile anti-perforation midsole.
- High performance grip: SRC.
- Breathable textile - no stitches and sturdy upper.
- 240J Fiberglass toe cap.
- Poromax® - softness, flexibility & anti-abrasiveness. 3D technology developed for breathability with anti-bacteria treatment.
Specifications
- ApplicationFinishing construction, Logistics - Services - administrations, Hygiene- Food industry - Catering
- Protection FeaturesSafety toe-cap, penetration-resistant midsole, anti-slip sole, anti-static footwear, fuel oil resistant outsole, heat resistant outsole, water resistant upper, high performance grip, insulation against heat, and insulation against cold.
- Men'S Size9
- ColorBlue / White / Black
- Toe ProtectionYes
- Outsole MaterialRubber / PU2D
- Slip Resistance FeaturesYes
- Manufacturer Product Page
- Additional DetailsThe French Connection range is the result of a partnership between two historic French manufacturers, Gaston MILLE and Michelin. The collaboration has produced some of the best PPE products on the market. The thin, stylish sole made from expanded dual-material rubber and polyurethane is particularly non-slip with good grip. Lightweight, comfortable and suitable for all types of terrain, the sneakers Sniffer are equipped with the DonutSystem 360° designed to absorb shock in the heel. The upper is made from technical textiles with thermal printing. These aesthetic and very non-slip trainers would be ideal for indoor and outdoor work in construction, industry and logistics environments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data