Motion
SNBM3-12

Gaston Mille
SNBM3-12

Sniffer - Safety Shoes - Mens Size 12 (US)
Mi Item #14755551
MFR #SNBM3-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gaston Mille
SNBM3-12

Sniffer - Safety Shoes - Mens Size 12 (US)
Mi Item #14755551
MFR #SNBM3-12

Mfr description
SNBM3-12 Rubber workboot, HRO up 572F,
  • Rubber & PU2D (high abrasion resistance) + DonutSystem insert.
  • Adherence & control : solid grip on any kind of surfaces.
  • Textile anti-perforation midsole.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    12

Details

  • Additional Details
    The French Connection range is the result of a partnership between two historic French manufacturers, Gaston MILLE and Michelin. The collaboration has produced some of the best PPE products on the market. The thin, stylish sole made from expanded dual-material rubber and polyurethane is particularly non-slip with good grip. Lightweight, comfortable and suitable for all types of terrain, the sneakers Sniffer are equipped with the DonutSystem 360° designed to absorb shock in the heel. The upper is made from technical textiles with thermal printing. These aesthetic and very non-slip trainers would be ideal for indoor and outdoor work in construction, industry and logistics environments.
  • Application
    Finishing construction, Logistics - Services - administrations, Hygiene- Food industry - Catering
  • Color
    Blue / White / Black
  • Manufacturer Product Page
  • Outsole Material
    Rubber / PU2D
  • Protection Features
    Safety toe-cap, penetration-resistant midsole, anti-slip sole, anti-static footwear, fuel oil resistant outsole, heat resistant outsole, water resistant upper, high performance grip, insulation against heat, and insulation against cold.
  • Slip Resistance Features
    Yes
  • Toe Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)