Motion
ADHN3-10

Gaston Mille
ADHN3-10

Top Addict Black Shoes - Mens Size 10 (US)
Mi Item #14755557
MFR #ADHN3-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gaston Mille
ADHN3-10

Top Addict Black Shoes - Mens Size 10 (US)
Mi Item #14755557
MFR #ADHN3-10

Mfr description
ADHN3-10 Rubber workboot, HRO up 572F,
  • Rubber & PU2D (high abrasion resistance) + DonutSystem insert.
  • Adherence & control : solid grip on any kind of surfaces.
  • Textile anti-perforation midsole.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    10

Details

  • Additional Details
    The French Connection® range is the result of a partnership between two historic French manufacturers, Gaston MILLE® and Michelin®. The collaboration has produced some of the best PPE products on the market. The thin, stylish sole made from expanded dual-material rubber and polyurethane is particularly non-slip with good grip. Lightweight, comfortable and suitable for all types of terrain, the French Connection safety shoes are equipped with the DonutSystem® 360° designed to absorb shock in the heel. The upper is made from guenuine full grain leather. These aesthetic and very non-slip trainers would be ideal for indoor and outdoor work in construction, industry and logistics environments.
  • Application
    Industry - Finishing construction, Logistics - Services - administrations, Building - Heavy duty
  • Color
    Black / Dark Gray
  • Manufacturer Product Page
  • Outsole Material
    Rubber / PU2D
  • Protection Features
    Safety toe-cap, penetration-resistant midsole, anti-slip sole, anti-static footwear, fuel oil resistant outsole, heat resistant outsole, water resistant upper, high performance grip, insulation against heat, and insulation against cold.
  • Slip Resistance Features
    Yes
  • Toe Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)