Motion
ERHN3-F8

Gaston Mille
ERHN3-F8

Hot Eris Shoes - Womens Size 8 (US)
Mi Item #14755564
MFR #ERHN3-F8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gaston Mille
ERHN3-F8

Hot Eris Shoes - Womens Size 8 (US)
Mi Item #14755564
MFR #ERHN3-F8

Mfr description
ERHN3-F8 Women workboot ESD Non-Slip,
  • Shoes made to perfectly fit women's feet.
  • Innovative process - injected PU on textile upper.
  • Metal free (airport friendly safety shoe).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Women's Size
    8

Details

  • Additional Details
    We created safety footwear that is adapted to the morphology of the women foot, with a distinct, elegant and sturdy style for women at work. Women have now their own complete range named Félicie - created specifically for them, made in France, that is intended for workers in industry, construction and logistics. Félicie MILLE is actually the co-founder of Gaston MILLE. She embarked on her new venture and her manufacturing facility in Orange while fer husband, Gaston, was away serving in the 1st world war. Félicie is the first woman to have started manufacturing work shoes in France. It seemed obvious to name our new range of exclusively lady's shoes after Félicie, a tribute to the committed activist that she was. Félicie, guarantees French manufacturing, ensuring safety, quality, comfort and fashion for women at work.
  • Application
    Industry - Finishing construction, Logistics - Services - administrations, Building - Heavy duty
  • Color
    Black / Hot Pink
  • Manufacturer Product Page
  • Outsole Material
    Thermo injected PU / TPU
  • Protection Features
    Safety toe-cap, penetration-resistant midsole, anti-slip sole, anti-static footwear, fuel oil resistant outsole, water resistant upper, high performance grip, and electro static discharge.
  • Slip Resistance Features
    Yes
  • Toe Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)