Specifications
Dimensions
- Men'S Size11
Details
- Additional DetailsSmile is a range that aims to bring employees around to wearing personal protective equipment. It is the expression of a major break away from tradition and a modern take on footwear design, while continuing to meet industry requirements. It has been designed primarily with comfort, aesthetics and high-slip resistance on ceramic floors in mind. It is encouraging the next generation to wear safety shoes. Employees in catering, agri-food, hygiene and healthcare settings wear the Smile range. Smile, the footwear range that helps you find your 'smile' at work.
- ApplicationHygiene- Food industry - Catering
- ColorWhite/ Light Blue
- Manufacturer Product Page
- Outsole MaterialExtra light PU / PU
- Protection FeaturesSafety toe-cap, anti-slip sole, anti-static footwear, fuel oil resistant upper, water resistant upper, and high performance grip.
- Slip Resistance FeaturesYes
- Toe ProtectionYes
Overview
Mfr description
OTHB1-11 Workboot Food industry;FO;
- Fitted rubber band for a perfect support.
- Poromax lining: comfortable, abrasion resistant, antibacterial, and thermal regulation.
- Extra light PU/PU (PU2D).
- High Slip Resistance : SRC.
- Toecap resisting up to 200J.
- Washable microfiber, antibacterial, and hygienic.
- Resistant to lactic acids, greases, oils, and cleaning products.