Motion
OTHB1-12

Gaston Mille
OTHB1-12

Ottawa White Shoe Hygienic Safety Shoes without Laces - Mens Size 12 (US)
MI ITEM #14755574
MFR #OTHB1-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gaston Mille
OTHB1-12

Ottawa White Shoe Hygienic Safety Shoes without Laces - Mens Size 12 (US)
MI ITEM #14755574
MFR #OTHB1-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OTHB1-12 Workboot Food industry;FO;
  • Fitted rubber band for a perfect support.
  • Poromax lining: comfortable, abrasion resistant, antibacterial, and thermal regulation.
  • Extra light PU/PU (PU2D).
  • High Slip Resistance : SRC.
  • Toecap resisting up to 200J.
  • Washable microfiber, antibacterial, and hygienic.
  • Resistant to lactic acids, greases, oils, and cleaning products.

Specifications

  • Application
    Hygiene- Food industry - Catering
  • Protection Features
    Safety toe-cap, anti-slip sole, anti-static footwear, fuel oil resistant upper, water resistant upper, and high performance grip.
  • Men'S Size
    12
  • Color
    White/ Light Blue
  • Toe Protection
    Yes
  • Outsole Material
    Extra light PU / PU
  • Slip Resistance Features
    Yes
  • Manufacturer Product Page
  • Additional Details
    Smile is a range that aims to bring employees around to wearing personal protective equipment. It is the expression of a major break away from tradition and a modern take on footwear design, while continuing to meet industry requirements. It has been designed primarily with comfort, aesthetics and high-slip resistance on ceramic floors in mind. It is encouraging the next generation to wear safety shoes. Employees in catering, agri-food, hygiene and healthcare settings wear the Smile range. Smile, the footwear range that helps you find your 'smile' at work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought