Motion
TSN 516 CB

SKF
TSN 516 CB

70 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 70 mm , 3.8750 in OD, 10 mm Overall Width
Mi Item #14762123
MFR #TSN 516 CB
Price$460.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 516 CB

70 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 70 mm , 3.8750 in OD, 10 mm Overall Width
Mi Item #14762123
MFR #TSN 516 CB

Mfr description
TSN 516 CB FELT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.90/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter
    70 mm
  • Outside Diameter
    3.8750 in
  • Overall Width
    10 mm
  • Width
    0.3937 in, 10 mm

Details

  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)