1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 211 S
65 mm Bore, Steel with Silicone Element Material, 83.50 mm OD, 19 mm Overall Width
MI ITEM #
14762127
MFR #
TSN 211 S
List Price
$441.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 211 S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 211 S
65 mm Bore, Steel with Silicone Element Material, 83.50 mm OD, 19 mm Overall Width
MI ITEM #
14762127
MFR #
TSN 211 S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$441.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TSN 211 S LABYRINTH SEAL
Specifications
Width
0.7480 in, 19 mm
Outside Diameter
83.50 mm
Overall Width
19 mm
Material
Steel with Silicone Element
Bore Diameter
65 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought