1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LGHQ 2/MR380B
2 NLGI Grade, 380 ml Size, Cartridge Container
MI ITEM #
14762136
MFR #
LGHQ 2/MR380B
Price
$197.17
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
SKF LGHQ 2/MR380B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LGHQ 2/MR380B
2 NLGI Grade, 380 ml Size, Cartridge Container
MI ITEM #
14762136
MFR #
LGHQ 2/MR380B
Mfr description
LGHQ 2/MR380B SINGLE POINT AUTO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$197
.17
/each
Add to Cart
Specifications
Dimensions
Container Size
380 ml
Net Weight
1.12 lbs
NLGI Grade
2
Shelf Life
3 yr
Details
Container Type
Cartridge
Form
Grease
Lubricant Type
LGHQ 2
Max Operating Temperature
158 °F
Min Operating Temperature
-13 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items