Motion
TLSD 125/FG2

SKF
TLSD 125/FG2

TLSD 125/FG2
Mi Item #14762147
MFR #TLSD 125/FG2
Price$293.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TLSD 125/FG2

TLSD 125/FG2
Mi Item #14762147
MFR #TLSD 125/FG2

Mfr description
TLSD 125/FG2 SINGLE POINT AUTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.85/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Ambient Temperature Range
    32°F to 122 °F
  • Grease Capacity
    125 ml
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)