1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BS2-2218-2RS/GEM9
Spherical Roller Bearing - 90 mm ID, 160 mm OD, 48 mm Width, Straight Bore, Sealed
MI ITEM #
14762248
MFR #
BS2-2218-2RS/GEM9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF BS2-2218-2RS/GEM9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BS2-2218-2RS/GEM9
Spherical Roller Bearing - 90 mm ID, 160 mm OD, 48 mm Width, Straight Bore, Sealed
MI ITEM #
14762248
MFR #
BS2-2218-2RS/GEM9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BS2-2218-2RS/GEM9 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
90 mm
Outside Diameter
160 mm
Overall Width
48 mm
Closure Type
Sealed
Series
221
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data