Motion
BS2-2217-2RSW77/C3VT143C

SKF
BS2-2217-2RSW77/C3VT143C

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 44 mm Width, Straight Bore, Sealed
Mi Item #14762251
MFR #BS2-2217-2RSW77/C3VT143C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2217-2RSW77/C3VT143C

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 44 mm Width, Straight Bore, Sealed
Mi Item #14762251
MFR #BS2-2217-2RSW77/C3VT143C

Mfr description
BS2-2217-2RSW77/C3VT143C SPHERICAL ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    44 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)