1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BS2-2214-2RS/GEA/RM16
Spherical Roller Bearing - 70 mm ID, 125 mm OD, 38 mm Width, Straight Bore, Sealed
MI ITEM #
14762260
MFR #
BS2-2214-2RS/GEA/RM16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF BS2-2214-2RS/GEA/RM16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BS2-2214-2RS/GEA/RM16
Spherical Roller Bearing - 70 mm ID, 125 mm OD, 38 mm Width, Straight Bore, Sealed
MI ITEM #
14762260
MFR #
BS2-2214-2RS/GEA/RM16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BS2-2214-2RS/GEA/RM16 SPHERICAL ROLLER B
Specifications
Bore Type
Straight
Bore Diameter
70 mm
Outside Diameter
125 mm
Overall Width
38 mm
Closure Type
Sealed
Series
BS2
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought