Motion
LGFG 2/1

SKF
LGFG 2/1

Calcium Sulphonate Complex Composition, 2 NLGI Grade, 1 kg Size, Can Container, Brown Color, Food Grade, Water Resistant
MI ITEM #14762359
MFR #LGFG 2/1
Price$102.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGFG 2/1

Calcium Sulphonate Complex Composition, 2 NLGI Grade, 1 kg Size, Can Container, Brown Color, Food Grade, Water Resistant
MI ITEM #14762359
MFR #LGFG 2/1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.93/each

Specifications

Dimensions

  • Container Size
    1 kg
  • Net Weight
    2.20 lbs
  • NLGI Grade
    2
  • Shelf Life
    2 yr

Details

  • Base Type
    White Mineral
  • Certification
    NSF H1, Halal, Kosher
  • Color
    Brown
  • Composition
    Calcium Sulphonate Complex
  • Container Type
    Can
  • Dropping Point
    536 °F
  • Food Grade
    Food Grade
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGFG 2
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -22 °F
  • NSF Rating
    H1
  • Oil Type
    White Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGFG 2/1 FOOD GRADE GREASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought