Motion
1410W-18

3M
1410W-18

Bandage - General Wound, 4.921 yd, 4.5 m
Mi Item #14773000
MFR #1410W-18
Price$4.87/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1410W-18

Bandage - General Wound, 4.921 yd, 4.5 m
Mi Item #14773000
MFR #1410W-18

Mfr description
7100295320 3M VETRAP BANDAGING TAPE 14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/rl

Specifications

Dimensions

  • Length
    4.5 m, 4.921 yd
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesiveness
    Yes
  • Body Part Application
    General Wound
  • Color
    White
  • Manufacturer Stock Number
    B00003186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)