Specifications
Dimensions
- Length4.5 m, 4.921 yd
- Width4.0000 in, 101.60 mm
Details
- AdhesivenessYes
- Body Part ApplicationLeg
- ColorHunter Green
- Manufacturer Stock NumberB00003186
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)