Motion
03006

3M
03006

Sandpaper - Silicon Carbide Material, 9 in Long, 3-2/3 in Wide, 5
Mi Item #14773026
MFR #03006
Price$5.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03006

Sandpaper - Silicon Carbide Material, 9 in Long, 3-2/3 in Wide, 5
Mi Item #14773026
MFR #03006

Mfr description
7100282649 3M WETORDRY SANDPAPER 03006,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/pk

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Length
    9.0000 in, 228.60 mm
  • Overall Width
    3.6670 in, 93.13 mm
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Clear Coat Blending, Dent Finish, Paint Defect Removal, Paint Finishing, Rust Finish
  • Backing Material
    Waterproof Paper
  • Dry or Wet
    Wet or Dry
  • Manufacturer Stock Number
    03006
  • Material
    Silicon Carbide
  • Number of Sheets
    5
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)