Motion
07898

3M
07898

Tape - 50 m Long, 36 mm Wide, Blue
MI ITEM #14773283
MFR #07898
Price$21.95/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07898

Tape - 50 m Long, 36 mm Wide, Blue
MI ITEM #14773283
MFR #07898

Mfr description
7100037750 SCOTCH HIGH PERFORMANCE MASK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.95/rl

Specifications

Dimensions

  • Length
    50 m
  • Width
    36 mm

Details

  • Application
    Aperture Masking, Jamb Masking, Masking Solution, Masking for Painting, Overspray Protection, Paint Masking
  • Backing Material
    Paper
  • Color
    Blue
  • Max Operating Temperature
    110 °C, 230 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)