Motion
7100314515

3M
7100314515

Tape - Length: 36 yd, 32.91 m, Width: 18.0000 in, 457.20 mm, Thick: 15 mil, 0.38 mm, Tan
Mi Item #14773569
MFR #7100314515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100314515

Tape - Length: 36 yd, 32.91 m, Width: 18.0000 in, 457.20 mm, Thick: 15 mil, 0.38 mm, Tan
Mi Item #14773569
MFR #7100314515

Mfr description
7100314515 3M CUSHION-MOUNT PLUS PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18.0000 in x 36 yd
  • Length
    32.91 m, 36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    18.0000 in, 457.20 mm
  • Thickness
    15 mil, 0.38 mm
  • Width
    18.0000 in, 457.20 mm

Details

  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyethylene
  • Clean Removal
    Yes
  • Color
    Tan
  • Format
    Roll
  • Manufacturer Stock Number
    7100314515
  • Material
    Polyethylene Foam
  • Pattern
    Crosshatch
  • Series
    11 Series
  • Shape
    Roll
  • Type
    Flexographic Plate Mounting Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)