Motion
1050TC-25

3M
1050TC-25

Tape - 1200 gf/in Adhesive Strength, 19.6850 in Width, 30 m Length, Acrylic Adhesive Material, Gold Color
Mi Item #14773758
MFR #1050TC-25
Price$4,529.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1050TC-25

Tape - 1200 gf/in Adhesive Strength, 19.6850 in Width, 30 m Length, Acrylic Adhesive Material, Gold Color
Mi Item #14773758
MFR #1050TC-25

Mfr description
7100231109 3M ELECTRICALLY CONDUCTIVE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,529.61/rl

Specifications

Dimensions

  • Adhesive Thickness
    0.906 mil, 0.02 mm
  • Length
    30 m
  • Width
    19.6850 in

Details

  • Adhesion Strength
    1200
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Gold
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7100313411
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)