Motion
463

3M
463

Transfer Tape - 15 oz/in Adhesive Strength, 0.08 mm, 3.2 mil Liner Thickness, 48.0000 in Width, Acrylic Adhesive Material, Tan Color
MI ITEM #14774005
MFR #463
Price$934.55/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
463

Transfer Tape - 15 oz/in Adhesive Strength, 0.08 mm, 3.2 mil Liner Thickness, 48.0000 in Width, Acrylic Adhesive Material, Tan Color
MI ITEM #14774005
MFR #463

Mfr description
7100301850 3M ADHESIVE TRANSFER TAPE 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.55/rl

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Liner Thickness
    0.08 mm, 3.2 mil
  • Width
    48.0000 in

Details

  • Adhesion Strength
    15 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Tan
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    463
  • Operating Temperature Range
    -50 to 82 °C, -60 to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)