Motion
MXFHD812
MX FUEL REDLITHIUM FORGE HD12.0 Battery Pack
Mi Item #14774317
MFR #MXFHD812
Price$1,967.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX FUEL REDLITHIUM FORGE HD12.0 Battery Pack
Mi Item #14774317
MFR #MXFHD812

Mfr description
MXFHD812 MX FUEL REDLITHIUM FORGE HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,967.38/each

Specifications

Dimensions

  • Height
    4.6000 in
  • Length
    10.8000 in
  • Tool Weight
    13.3 lbs
  • Weight
    13.3 lbs
  • Width
    7.1000 in

Details

  • Battery Type
    MX Fuel
  • Product Types
    Battery
  • Warranty
    2 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)