Motion
MXFSC-1HD12

MILWAUKEE TOOL
MXFSC-1HD12

MX FUEL REDLITHIUM FORGE HD12.0 Battery/Super C
Mi Item #14774319
MFR #MXFSC-1HD12
Price$1,349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
MXFSC-1HD12

MX FUEL REDLITHIUM FORGE HD12.0 Battery/Super C
Mi Item #14774319
MFR #MXFSC-1HD12

Mfr description
MXFSC-1HD12 MX FUEL REDLITHIUM FORGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $3,310.23)
USD$1,349.00/each

Specifications

Dimensions

  • Height
    15.7500 in
  • Length
    26.5000 in
  • Tool Weight
    36.9 lbs
  • Weight
    36.9 lbs
  • Width
    11.2500 in

Details

  • Battery Type
    MX Fuel
  • Product Types
    Battery Super Charger Expansion Kit
  • Warranty
    2 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)