Specifications
Dimensions
- Overall Width12.4000 in
Details
- Includes(1) MX FUEL Core Rig w/ Stand Kit(MXF302-2HD), (1) MX FUEL Super Charger(MXFSC), (2) MX FUEL REDLITHIUM FORGE HD12.0 Battery Pack(MXFHD812)
- Max Rpm2200 rpm
- Maximum Speed2200 rpm
- Power SourceCordless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)