Overview
Mfr description
48-37-3606 MX FUEL 4-PACK FINISH BLADES
- Used to finish concrete slabs
- Designed with heavy duty steel
- For use with the MX FUEL™ 36" Walk-Behind Trowel
- Package includes 4 blades
- Includes the hardware for installation
- 1 year limited warranty on manufacturer's defect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data