Motion
48-59-1815

MILWAUKEE TOOL
48-59-1815

M18 Dual Bay Simultaneous Super Charger
Mi Item #14774334
MFR #48-59-1815
Price$359.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-1815

M18 Dual Bay Simultaneous Super Charger
Mi Item #14774334
MFR #48-59-1815

Mfr description
48-59-1815 M18 DUAL BAY SIMULTANEOUS SU
  • Delivers up to 6X Faster charging to 80% for more productivity
  • 15 minute supercharge on the M18™ REDLITHIUM™ FORGE™ XC6.0 to 80%
  • Charge two (2) M18™ batteries at once
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.77/each

Specifications

Dimensions

  • Charging Time
    25 min
  • Compatible Battery Size
    M18

Details

  • Color
    Red
  • For Use With
    All M18™ Batteries
  • Includes
    Charger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)