Motion
49-16-1615

MILWAUKEE TOOL
49-16-1615

Non-impact Socket - 15 mm Socket Size, 6 PT, Shallow Type
Mi Item #14774345
MFR #49-16-1615
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-1615

Non-impact Socket - 15 mm Socket Size, 6 PT, Shallow Type
Mi Item #14774345
MFR #49-16-1615

Mfr description
49-16-1615 INSIDER BOX RATCHET SOCKET 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.37/each

Specifications

Dimensions

  • Overall Length
    1.6563 in
  • Socket Size
    15 mm

Details

  • Deep Well
    No
  • Material
    High Carbon Steel
  • Shaft Style
    Pass-Through
  • Socket Points
    6 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)