1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-16-1621
Non-Impact Socket - 21 mm Socket Size, 6 PT, Standard Type
MI ITEM #
14774350
MFR #
49-16-1621
List Price
$21.14
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 49-16-1621
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-16-1621
Non-Impact Socket - 21 mm Socket Size, 6 PT, Standard Type
MI ITEM #
14774350
MFR #
49-16-1621
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$21.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
49-16-1621 INSIDER BOX RATCHET SOCKET 6
Specifications
Socket Size
21 mm
Socket Points
6 PT
Material
High Carbon Steel
Overall Length
1.1563 in
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought