Motion
49-16-1642

MILWAUKEE TOOL
49-16-1642

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type
MI ITEM #14774352
MFR #49-16-1642
List Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-1642

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type
MI ITEM #14774352
MFR #49-16-1642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.37/each for your price

Overview

Mfr description
49-16-1642 INSIDER BOX RATCHET SOCKET 6

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Material
    High Carbon Steel
  • Overall Length
    1.6250 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought