Motion
49-16-1643

MILWAUKEE TOOL
49-16-1643

Non-Impact Socket - 7/16 in Socket Size, 6 PT
MI ITEM #14774353
MFR #49-16-1643
List Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-1643

Non-Impact Socket - 7/16 in Socket Size, 6 PT
MI ITEM #14774353
MFR #49-16-1643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.37/each for your price

Overview

Mfr description
49-16-1643 INSIDER BOX RATCHET SOCKET 6

Specifications

  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Material
    High Carbon Steel
  • Overall Length
    1.6563 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text