Motion
49-16-1647

MILWAUKEE TOOL
49-16-1647

Non-Impact Socket - 11/16 in Socket Size, 6 PT, Standard Type
MI ITEM #14774357
MFR #49-16-1647
List Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-1647

Non-Impact Socket - 11/16 in Socket Size, 6 PT, Standard Type
MI ITEM #14774357
MFR #49-16-1647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.14/each for your price

Overview

Mfr description
49-16-1647 INSIDER BOX RATCHET SOCKET 6

Specifications

  • Socket Size
    11/16 in
  • Socket Points
    6 PT
  • Overall Length
    0.9600 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought