1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-16-1648
Non-Impact Socket - 3/4 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type
Mi Item #
14774358
MFR #
49-16-1648
Price
$21.14
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 49-16-1648
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-16-1648
Non-Impact Socket - 3/4 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type
Mi Item #
14774358
MFR #
49-16-1648
Mfr description
49-16-1648 INSIDER BOX RATCHET SOCKET 6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.14
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
29 mm
Socket Size
3/4 in
Details
Material
High Carbon Steel
Socket Points
6 PT
Socket Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items