Motion
49-16-1640

MILWAUKEE TOOL
49-16-1640

Non-Impact Socket - 6 PT Socket Points
Mi Item #14774359
MFR #49-16-1640
Price$88.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-1640

Non-Impact Socket - 6 PT Socket Points
Mi Item #14774359
MFR #49-16-1640

Mfr description
49-16-1640 INSIDER BOX RATCHET SOCKET S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.32/each

Specifications

Dimensions

  • Overall Length
    9.0000 in

Details

  • Material
    High Carbon Steel
  • Number Of Pieces
    8
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)