Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in
- End 3 Size3/8 in;1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal, Male British Standard Pipe Parallel Adjustable
- End 1 Thread11/16-16 UNF
- End 2 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 2 ThreadG - 1/4-19
- End 3 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 3 Thread11/16-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7402
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)