Motion
VP5-RJYT2110111

INDUSTRIAL SCIENTIFIC
VP5-RJYT2110111

VP5-RJYT2110111
Mi Item #14776083
MFR #VP5-RJYT2110111
Price$6,447.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INDUSTRIAL SCIENTIFIC
VP5-RJYT2110111

VP5-RJYT2110111
Mi Item #14776083
MFR #VP5-RJYT2110111

Mfr description
VP5-RJYT2110111 PORTABLE.5GAS.VP5 VENTIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,447.34/each

Specifications

Details

  • Alarm Decibel Rating
    95 dB at 10 cm
  • Alarm Type
    Audible, Vibration
  • Display Type
    LCD
  • Operating Temperature Range
    -4 to 122 °F, 20 to 50 °C
  • Standards Met
    ANZEx, ATEX, China CPC, China Ex, CSA, IECEx, INMETRO, KC, MSHA, NCC, UL
  • Type
    Multi-Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)