Motion
3100574 NANO-LOK ARC FLASH SELF-RETRACTING LIFELINE

3M
3100574 NANO-LOK ARC FLASH SELF-RETRACTING LIFELINE

Self-retracting Lifeline - 190 kg Wt Capacity , Fire Resistant Web Material
Mi Item #14776646
MFR #3100574 NANO-LOK ARC FLASH SELF-RETRACTING LIFELINE
Price$660.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100574 NANO-LOK ARC FLASH SELF-RETRACTING LIFELINE

Self-retracting Lifeline - 190 kg Wt Capacity , Fire Resistant Web Material
Mi Item #14776646
MFR #3100574 NANO-LOK ARC FLASH SELF-RETRACTING LIFELINE

Mfr description
3100574 NANO-LOK ARC FLASH
  • Compact & lightweight design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.13/each

Specifications

Dimensions

  • Overall Length
    2.4 m

Details

  • Anchorage Connection
    Swiveling
  • ANSI Rating
    Z359.14-2021
  • Capacity
    190 kg
  • Color
    Red
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Fire Resistant Web
  • Line Material
    Fire Resistant Web
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)