Motion
3100558

3M
3100558

self-retracting - 420 lbs Wt Capacity , 6 ft, 1.83 m Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #14776664
MFR #3100558
Price$877.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100558

self-retracting - 420 lbs Wt Capacity , 6 ft, 1.83 m Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #14776664
MFR #3100558

Mfr description
70804106188 3M DBI-SALA NANO-LOK HOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.42/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft
  • Weight
    3.1 lbs, 1.41 kg

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Black
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lanyard End Connection
    Rebar Snap Hook
  • Lifeline Material
    Webbing
  • Line Material
    Fire Resistant Web
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI, ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)