Motion
70804106154 3M DBI-SALA NANO-LOK HOT WORK SELF-RETRACTING LIFELINE WITH QUI

3M
70804106154 3M DBI-SALA NANO-LOK HOT WORK SELF-RETRACTING LIFELINE WITH QUI

Self-retracting Lifeline - Steel Material
Mi Item #14776668
MFR #70804106154 3M DBI-SALA NANO-LOK HOT WORK SELF-RETRACTING LIFELINE WITH QUI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70804106154 3M DBI-SALA NANO-LOK HOT WORK SELF-RETRACTING LIFELINE WITH QUI

Self-retracting Lifeline - Steel Material
Mi Item #14776668
MFR #70804106154 3M DBI-SALA NANO-LOK HOT WORK SELF-RETRACTING LIFELINE WITH QUI

Mfr description
70804106154 3M DBI-SALA NANO-LOK HOT
  • Constructed with Kevlar® fiber webbing
  • Kevlar® protected energy absorber
  • Quick activating speed sensing brake system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Snap Hook
  • Color
    Red
  • Lifeline Material
    Steel
  • Type
    Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)