Overview
Mfr description
70804106311 3M DBI-SALA NANO-LOK TWIN
- Constructed with Kevlar® fiber webbing
- Kevlar® protected energy absorber
- Quick activating speed sensing brake system
- Self-locking snap hook on the lifeline
- 420 lbs. (190 kg) weight capacity
Specifications
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data