Motion
90047

3M
90047

3M Cubitron 3 Cut-Off Wheel, 90047, 60+, T27, 6
MI ITEM #14776879
MFR #90047
Price$16.21/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90047

3M Cubitron 3 Cut-Off Wheel, 90047, 60+, T27, 6
MI ITEM #14776879
MFR #90047

Mfr description
7100313188 3M CUBITRON 3 CUT-OFF WHEEL
  • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
  • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
  • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.21/dc

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8 in-11
  • Overall Diameter
    6 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter
    6.0000 in
  • Wheel Thickness
    0.0450 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Cutting
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Black
  • Country of Origin
    PL
  • ECCN
    EAR99
  • Features & Benefits
    • SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more • ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives to help reduce the amount of time and pressure required to get the job done • FEWER CHANGEOVERS: Removes up to 3x more material compared to 3M™ Cubitron™ II Performance Abrasives • LONG LASTING: Designed to last longer than leading competitors • 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
  • Grit Number
    60
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    00638060900475
  • Material
    Ceramic
  • Max Rpm
    10200 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    10
  • Product Types
    Cut-off Wheel
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)