Motion
P2B508-ISN-106 FR

DODGE
P2B508-ISN-106 FR

Pillow Block Roller Bearing - 1.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782323
MFR #P2B508-ISN-106 FR
Price$566.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B508-ISN-106 FR

Pillow Block Roller Bearing - 1.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782323
MFR #P2B508-ISN-106 FR

Mfr description
747909M P2B508-ISN-106 FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Bore Diameter  
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Bore Length
    2.6300 in
  • Inner Race Width
    2.6300 in
  • Insert Outer Diameter
    80 mm
  • Inside Diameter
    1.3750 in
  • Length Through Bore
    2.6300 in
  • Max Bolt Hole Spacing
    6.8740 in
  • Min Bolt Hole Spacing
    5.9060 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.3750 in
  • Weight
    3.555 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal | Sensor Ready | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Type
    SN
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.9060 to 6.8740 in
  • Dynamic Load Capacity
    20907 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B508-ISN-106 FR
  • Material
    Cast Iron
  • Max Rpm
    3975 rpm
  • Maximum Speed
    3975 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    508
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    21132 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)